Shop All Automotive Belts
Stens
Belt For Allis Chalmers 101136, Ariens 07216200 Lawn Mowers
Mfr # 248-064
Zoro # G404239317
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 64 in
- Width 1/2 in
- Replaces Allis Chalmers 101136, 2027145, 24615, Ariens 07216200, 07216300, CaseIH C23708, Craftsman 4454J, Dayco L464, Everride 180932, Ford/New Holland 545294, Gates 6864, Goodyear 84640, Homelite JA992251, Jacobsen 525294, 545171, 545294, JA992251, John Deere M49000, M75353, M80386, M82538, M82638, M91330, MTD 165-1066, 1651-066, 1651-66, 765-1066, Murray 0037X4MA, 20558, 37X4, 37X4MA, Ref No A62, Ryan 548421, Scotts M110312, Simplicity 101002, 101002SM, 101136, 101136SM, 1700059, 1700059SM, 24615, 24615SM, Troy-Bilt 1736248, GW-1736248
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 248-064
- Zoro # G404239317
- UPC # 23899017508
- Country of Origin India
- Category Automotive Belts
Dimensions
Length | 64 in |
Width | 1/2 in |
Details
Replaces | Allis Chalmers 101136, 2027145, 24615, Ariens 07216200, 07216300, CaseIH C23708, Craftsman 4454J, Dayco L464, Everride 180932, Ford/New Holland 545294, Gates 6864, Goodyear 84640, Homelite JA992251, Jacobsen 525294, 545171, 545294, JA992251, John Deere M49000, M75353, M80386, M82538, M82638, M91330, MTD 165-1066, 1651-066, 1651-66, 765-1066, Murray 0037X4MA, 20558, 37X4, 37X4MA, Ref No A62, Ryan 548421, Scotts M110312, Simplicity 101002, 101002SM, 101136, 101136SM, 1700059, 1700059SM, 24615, 24615SM, Troy-Bilt 1736248, GW-1736248 |
Description
Stens OEM Replacement Belts provide the performance needed to keep outdoor power equipment operating efficiently and dependably. Our belts are made tough to withstand the harsh rigors of yard and garden work, and they handle frequent stops and starts common to outdoor power equipment. Stens belts resist cutting, breaking and stretching that can prematurely end the service life of lesser quality belts. Premium-quality materials are less likely to experience damage from outdoor working conditions and less likely to loosen from stretching. Belts maintain their strength, shape and flexibility throughout the hottest days of summer and the coldest days of winter. Contaminants like dust, sand and soil will not compromise the performance or service life of these belts. Stens belts offer an exceptional value that pays off with a higher performance and a longer service life.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Flat Window Hd Blade 13" (71-13)
- MAXXIMA Work Light, LED, 2400 lm, Rectangular (MWL-50-A)
- COGNITO MOTORSPORTS HD SERIES UPPER BALL JOINT FOR 99-18 SILVERADO/SIERRA 1500 TRUCKS (199-90722)
- ASSOCIATED EQUIPMENT Jump Starter, 12V, 400A, Max Voltage 500V (6256)
- STENS Oem Replacement Belt 265-220 For Ayp 532197242 (265-220)
- STENS Oem Replacement Belt 265-734 For John Deere Tcu26295 (265-734)
- STENS Oem Replacement Belt 265-521 For John Deere M150046 (265-521)
- STENS Oem Replacement Belt 265-035 For Dolmar 965 300 470 (265-035)
- STENS Mtd Belt For Mtd Mmz-1848, Mmz-2554 266-215 01005011P 1005011 1003968 (266-215)
- STENS Belt For Ref No B115 Lawn Mowers 118" Length, 5/8" Width (258-118)
- BANDO Auto Serpentine Belt, 4Pk1470 (4PK1470)
- Stens Automotive Belts