Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Bearing For Mtd 941-05249
Mfr # 230-011
Zoro # G104264138
product price: $8.05
/ea
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.475 in
- Replaces OEM Part Bobcat 48094A, MTD 7410524, 741-0524, 741-0524P, 741-1122, 753-05550, 941-0524, 941-0524A, Scag 48102, Woods 1520827, Yazoo 204-019
- Inside Dia. 0.625 in
- Outside Dia. 1.575 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 230-011
- Zoro # G104264138
- UPC # 23899013968
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.475 in |
Inside Dia. | 0.625 in |
Outside Dia. | 1.575 in |
Details
Replaces OEM Part | Bobcat 48094A, MTD 7410524, 741-0524, 741-0524P, 741-1122, 753-05550, 941-0524, 941-0524A, Scag 48102, Woods 1520827, Yazoo 204-019 |
Description
Stens Bearings are a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer replacement parts for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 4PK Black Outdoor Barstools with Flex Material (4-JJ-092H-GG)
- A.R. NORTH AMERICA Pump, 2.5/2600 3400RPM (20576)
- KOHLER Module Magneto Digital Ignitio (25 584 15-S)
- MTD Bracket.Index Door Rh (781-0702-0637)
- STENS Engine Stop Switch 430-400 For Subaru X66-00005-20 (430-400)
- STENS Engine Maintenance Kit 785-640 For Kawasaki 99969-6150B (785-640)
- STENS Starter Switch Riding Mowers For Ayp 178744 430-706 (430-706)
- STENS Ball Joint For Female Thread 7/16" -20 Rh, Male Thread 7/16" -20 Rh; 245-035 (245-035)
- STENS Cargo Box Bracket 851-262 For E-Z-Go (851-262)
- STENS Flat Idler Pulley Columbia 28" 30" 33" 45" Snow Thrower 280-586 (280-586)
- STENS Edger Blade For Husqvarna 578392806, Poulan 701647, 952701647; 375-444 (375-444)
- Stens Riding Lawn Mower & Small Tractor Parts