Shop All Riding Lawn Mower & Small Tractor Parts
Stens
Axle Bearing 230-283 For Ariens 05417700
Mfr # 230-283
Zoro # G904263997
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 0.627 in
- Replaces OEM Part Ariens 05413600, 05417700, John Deere AM122105, Ref No 8276-1
- Outside Dia. 2.18 in
- Inside Dia. 1.129 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 230-283
- Zoro # G904263997
- UPC # 23899125050
- Country of Origin China
- Category Riding Lawn Mower & Small Tractor Parts
Dimensions
Overall Height | 0.627 in |
Outside Dia. | 2.18 in |
Inside Dia. | 1.129 in |
Details
Replaces OEM Part | Ariens 05413600, 05417700, John Deere AM122105, Ref No 8276-1 |
Description
Built to handle rigorous and harsh conditions, Stens heavy duty axles come with added features that excel in performance. Chromoly steel shafts deliver high durability that exceeds common steel. Chromoly steel also allows reducing the overall weight of the shaft as opposed to using standard grades of steel. Heavy-duty neoprene boots provide a protective seal that works in a wide range of temperatures. To protect against rust and corrosion, a gloss laminate coat has been applied to extend the service life of the axles. High performance molybdenum grease reduces heat and friction that cause premature wear to axles. Molybdenum grease is an ideal choice for applications such as axles in which metal slides against metal under high pressure loads. The grease also offers an extensive working range from extreme cold to hot temperatures. Stens heavy duty axles have been manufactured to high industry standards to deliver exceptional performance and value.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD V-Belt Auger (Qsearch) (954-0430C)
- SHAPPELL LAKER 42 BLK MP Jet Sled Jr (JSR)
- LEES TACKLE 0 Degree Ss Flush Mount Swivel Base Rod Holder 2"X9" (RH5367V)
- NYLGLO Tennessee State Flag, 3x5 Ft (145160)
- STENS Filter Wing Nut For Honda Gx110-Gx390 And Gxv120-Gxv390 90325-044-000 (416-851)
- STENS Solid Braid Starter Rope 146-167 For #4 1/2 Solid Braid 500' (146-167)
- STENS New 520-026 Carburetor For Briggs & Stratton 100602, 793463, 591852 (520-026)
- STENS Plunger Switch For John Deere 1200 Bunker Rake, 800 Aerator; 430-339 (430-339)
- STENS Zone Cable 290-362 For Exmark 116-0905 (290-362)
- STENS Muffler 105-288 For Briggs & Stratton 691874 (105-288)
- STENS Control Cable For Ayp Husqvarna Oem : 532181699 290-727 (290-727)
- Stens Lawn Mowers & Accessories