Shop All Plowing Equipment & Parts
Stens
Ariens Scraper Blade For Ariens St824E, St1027Le, St1130Dle, St924Dle
Mfr # 780-013
Zoro # G004249600
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Thickness 0.15 in
- Material Stamped Steel
- Length (In.) 30 in
- Replaces Ariens 00661159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 780-013
- Zoro # G004249600
- UPC # 23899491780
- Country of Origin China
- Category Plowing Equipment & Parts
Dimensions
Width | 2 in |
Length (In.) | 30 in |
Details
Thickness | 0.15 in |
Material | Stamped Steel |
Replaces | Ariens 00661159 |
Description
Stens scraper bars help your snowblower remove stubborn patches of snow down to the surface of your sidewalk or driveway. With these scraper bars, you can get the cleanest, snow-free pavement possible. Stens scraper bars are highly effective at loosening snow and not just riding over it. Our well-designed scraper bars dig into snow that has been packed down. Having significant contact with pavement, scraper bars experience a lot of wear and tear, requiring periodic replacement of the bar. Stens offers scraper bars that are ruggedly designed to handle the harsh treatment that they encounter by running into packed snow, ice and uneven pavement. The sturdy design of a Stens scraper bar means you can generally expect a longer service life. The bottom line is that Stens scraper bars will help your snowblower do a better job at maintaining snow-free sidewalks and driveways throughout the winter. A quality scraper bar that does its job well is a key component in helping you keep snow cleared away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, single lip, Wave oil seal, Bore-Tite (8842)
- LUMAPRO Mini Lamp, 194NA, 4.0W, T3 1/4, 14V, PK10 (194NA-10PK)
- VELVAC Union Body For 3/8" Hose (500033)
- LINCOLN LUBRICATION Clamp Grease Gun (G160)
- STENS Scraper Bar 780-948 For Husqvarna 532416215 (780-948)
- STENS Skid Shoe 780-416 For Mtd 784-5038B-0637 (780-416)
- STENS Scraper Bar For Honda Hs 520 76322-V10-020 (780-404)
- STENS Paddle Replaces Oem : Toro 99-9313 780-180 (780-180)
- STENS Scraper Bar 780-950 For Husqvarna 532404932 (780-950)
- STENS Scraper Bar For Ariens Pro And Hydro Pro Dle 36 In. Snowblowers 04181659 (780-009)
- SNOWPLOW AFTERMARKET MANUFACTURING SAM Hoses 45 Inch With Swivel-Replaces Meyer #21856 (1304030)
- Stens Plowing Equipment & Parts