Shop All Lawn Mower Blades & Attachments
Stens
Ariens 01137000 Medium-Lift Blade
Mfr # 305-730
Zoro # G804247653
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.134 in
- Center Hole 3/8 in
- Overall Width 2-3/4 in
- Length 20-1/2 in
- Replaces Ariens 01120300, 01128500, 01137000, 01137051, 01137059, 01182400, 11285, 11370, 1137059, Gravely 0113700, 01137000, 01137051, 01182400, 0137051, Husqvarna 506000003, Scotts 01137000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 305-730
- Zoro # G804247653
- UPC # 23899031580
- Country of Origin China
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 2-3/4 in |
Length | 20-1/2 in |
Details
Thickness | 0.134 in |
Center Hole | 3/8 in |
Replaces | Ariens 01120300, 01128500, 01137000, 01137051, 01137059, 01182400, 11285, 11370, 1137059, Gravely 0113700, 01137000, 01137051, 01182400, 0137051, Husqvarna 506000003, Scotts 01137000 |
Description
Stens Medium Lift Lawn Mower Blades excel for general purpose lawn care needs. They produce a cut that looks tidy and consistent over the entire lawn. Recommended for typical lawns without specific needs, these blades are commonly similar to the original blades on most new lawnmowers. Because the suction falls in between high and low ranges, medium lift blades are a good choice for lawns that have a mix of thicker growth and thinner spots, making them the ideal choice for lawns with varying levels of thickness. Because medium lift blades do many things well but are not special-purpose blades, they offer versatility for cutting a wide range of lawn types. Lawn cutting services that work on lawns in various conditions may prefer medium lift blades for this reason. Stens medium lift lawn mower blades deliver a professional-looking cut that will satisfy both lawn care services and homeowners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer E235 Plastic T-Style Entry Door Holder - White, 6" (E235)
- SILKY SAWS Silky PocketBoy Curve Professional Saw 130mm (726-13)
- OREGON Mower Blade (91-703)
- MTD Cable-Control 38.2 (946-05144)
- STENS Walker 5705-3 Medium-Lift Blade 355-024 (355-024)
- STENS New 350-124 Hi-Lift Blade For Toro 48 In. Decks, Requires 3 To Make Set 106637 106078 (350-124)
- STENS Standard Blade For Snapper 1757303Yp B1Sn3019 340-448 (340-448)
- STENS Hi-Lift Blade 21 " Length Fits Oem - Grasshopper 320246 320-702 (320-702)
- STENS Hi-Lift Blade Fits Exmark Lazer Z Triton Deck 116-5499-S 355-177 (355-177)
- STENS John Deere M89454 Hi-Lift Blade 330-325 (330-325)
- MTD Blade Adapter Kit (OEM-753-0588)
- Stens Lawn Mowers & Accessories