Shop All Generator & Power Inverter Accessories
Stens
Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000
Mfr # 102-689-12
Zoro # G204246942
product price: $51.75
/pk 12, $4.31/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-5/8 in
- Length 6-1/2 in
- Description/Special Features Pre-oiled
- Height 1-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-689-12
- Zoro # G204246942
- UPC # 23899544080
- Country of Origin United States
- Category Generator & Power Inverter Accessories
Dimensions
Width | 4-5/8 in |
Length | 6-1/2 in |
Height | 1-3/16 in |
Details
Item | Air Filter |
Description/Special Features | Pre-oiled |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CABLOFIL C Bracket, 8 (FASC200PG)
- MIDWEST FASTENER #6 Copper Split Bolts 3PK (76205)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- CANTEX BODY CONDUIT PVC LB 3/4"" (5133664U)
- STENS Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator (100-572)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30216A)
- SPORTSMAN Sportsman Series GENCOV35DFI Cover for 3500 watt Generators (GENCOV35DFI)
- GENERAC Maintn Kit, 816cc, Air Cooled Standby (7216)
- GENERAC 200 amp Auto Transfer Switch with 20-40 Circuit Load Center (RXGW20SHA3)
- GENERAC Fascia Base Wrap Kit, Use w/5518,5883-85 (5839)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- Stens Generator & Power Inverter Accessories