Shop All Engine Air Filters
Stens
Air Filter Kit 605-531 For Stihl 4238 140 4404
Mfr # 605-531
Zoro # G004249167
product price: $20.45
/ea
$20.45
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
- Brand Stens
- MFR # 605-531
- Zoro # G004249167
- UPC # 23899320134
- Country of Origin China
- Category Engine Air Filters
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
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
- EXAIR Atomizing Spray Nozzle, 23W (AF2010SS)
- KOHLER Gasket Oil Pan (62 041 21-S)
- FARM INNOVATORS FARM INNOVATORS Pro Series 4250 Digital Incubator with Auto Egg Turner, 40 W, Polystyrene (4250)
- ZORO SELECT Spray Nozzle, Size 15, 5000 psi, PK5, GPM @ 1000 PSI: 7.5 (NZQC5P-150)
- STENS Air Filter 102-689 For Honda 17211-899-000 (102-689)
- STENS Pre-Filter Foam For Briggs & Stratton 112700 131700 100-226 (100-226)
- STENS Pre-Filter For Subaru Oem : 263-32610-A1 100-752 (100-752)
- STENS Air Filter Combo For Briggs & Stratton 797032 (100-064)
- STENS Air Filter 055-170 Compatible With/ Replacement For Kohler Xt650, Xt675 14 083 22-S (055-170)
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- STENS Air Filter Combo (Cyclone) 100-784 For Honda 17210-Ze1-517 (100-784)
- Stens Engine Air Filters