Shop All Engine Air Filters
Stens
Air Filter Kit 605-525 For Makita 442165-6
Mfr # 605-525
Zoro # G004249150
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-1/4 in
- Height 2 in
- Width 3 in
- Replaces Makita 1959456, 4421656
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 605-525
- Zoro # G004249150
- UPC # 23899468874
- Country of Origin China
- Category Engine Air Filters
Dimensions
Length | 4-1/4 in |
Height | 2 in |
Width | 3 in |
Details
Replaces | Makita 1959456, 4421656 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Gasket Set (37814A)
- BIRD-B-GONE Bird B Gone BBG2000-7BLK-10 Black Plastic Bird Spike - 10 ft. x 7 in. (BBG2000-7BLK/10)
- CORE TARPS 30 ft x 0.5 mm H x 24 ft W Heavy Duty 8 Mil Tarp, Green/Black, Polyethylene (CT-403-24X30)
- MILLSIDE Metal Nursery Wagon with Folding Sides (3580)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- STENS Air Filter Combo For Kohler Sh255 And Sh265, 18 083 04-S Tractor (100-013)
- STENS Foam Air Filter For Briggs & Stratton 09P602 09P702 102-573 (102-573)
- STENS Air Filter 100-705 For Stihl 4180 120 1800 (100-705)
- STENS Air Filter For Red Max Eb7000 Eb8000 Series Debris Leaf (102-602)
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- OREGON Pleated Paper Air Filter (30-322)
- Stens Engine Air Filters