Shop All Automotive Engine Air Filters
Stens
Air Filter Hood For Kohler 25 324 04-S 02-S 02 03-S
Mfr # 055-257
Zoro # G204246966
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-1/2 in
- Outside Dia. 5-1/4 in
- Features 2 in Opening
- Replaces Kohler 25 324 02, 25 324 02-S, 25 324 03-S, 25 324 04-S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-257
- Zoro # G204246966
- UPC # 650531983046
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 2-1/2 in |
Outside Dia. | 5-1/4 in |
Details
Features | 2 in Opening |
Replaces | Kohler 25 324 02, 25 324 02-S, 25 324 03-S, 25 324 04-S |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME VISION Wiper Blade (PRIMPBB24)
- HALTEC Metric Rim Hole Valve (70-MS-7)
- ALUMINUM TANK INDUSTRIES DOT 38 GAL RECTANGLE REFUELING TANK (TTR38)
- SOLAR Jump Starter, 1100 Peak Amp, 12V (JNC4000)
- STENS 277-32603-08 Air Filter For Subaru (058-033)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- STENS Air Filter 100-008 For Tecumseh 30727 (100-008)
- STENS Air Filter Combo 102-582 For Honda 17210-Ze7-505 (102-582)
- STENS Air Filter 100-404 For Echo 13031003060 (100-404)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- BALDWIN FILTERS Air Filter, 6-7/8 x 2 in. (PA1814)
- Stens Automotive Engine Air Filters