Shop All Automotive Engine Air Filters
Stens
Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65
Mfr # 100-745
Zoro # G204246591
$19.39
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
- Brand Stens
- MFR # 100-745
- Zoro # G204246591
- UPC # 23899471317
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
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
- CARRAND Polishing Bonnet, Foam, Elastic Band 10 in Outside Dia, Yellow, 3,600 RPM Max Speed, Use With 39R428 (40411AS)
- SATCO Bulb, Halogen, 20W, T3, Bi Pin G4 Base, Bi Pin (S3120)
- BUYERS PRODUCTS 2 Inch Black Receiver Tube - 12 Inch Shank (RT25812B)
- GROTE Stop/Tail/Turn Light, Incandescent, Red (52202-3)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- STENS Air Filter Combo 100-428 For Honda 17210-Za0-506 (100-428)
- STENS Air Filter 100-895 For Tecumseh 36356 (100-895)
- STENS Air Filter For Honda Gxv630, Gxv660 And Gxv690 17210-Z6M-010; 100-027 (100-027)
- STENS Air Filter For Stihl Oem : 1121 120 1618 (605-385)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- WIX FILTERS Air Filter #Wix 42374 (42374)
- Stens Automotive Engine Air Filters