Shop All Automotive Engine Air Filters
Stens
Air Filter For Stihl Oem : 1121 120 1618
Mfr # 605-385
Zoro # G804249237
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Design Fleece
- Height 1-3/4 in
- Width 3-1/2 in
- Length 3 in
- Replaces Stihl 1121 120 1618
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605-385
- Zoro # G804249237
- UPC # 23899470068
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 1-3/4 in |
Width | 3-1/2 in |
Length | 3 in |
Details
Air Filter Design | Fleece |
Replaces | Stihl 1121 120 1618 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOADSTAR TIRES Loadstar Bias Tire & Wheel (Rim) Assembly ST175/80D-13 5 Hole C Ply (3S150)
- 3M Reflective Tape, White, 8"x50 yd. (3430)
- WAGNER OE Replacement, H6024, Xenon, Clear, Single (H6024BL)
- WOODWARD FAB Bend-Roll-Shear Machine, 12" 3 In 1 (HECSP3-1-12)
- STENS Air Filter Combo 100-012 For Honda 17210-Ze3-505 (100-012)
- STENS Air Filter Shop Pack 102-571-10 For Echo A226000473 (102-571-10)
- STENS Air Filter 100-404 For Echo 13031003060 (100-404)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- WIX FILTERS Air Filter #Wix 42119 (42119)
- Stens Automotive Engine Air Filters