Shop All Engine Air Filters
Stens
Air Filter For Stihl 031 And 032 1113 120 1612, 1113 120 1603, 1113 120 1602
Mfr # 605-683
Zoro # G304249249
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 2-5/8 in
- Length 3-1/4 in
- Replaces Stihl 1113 120 1602, 1113 120 1603, 1113 120 1612
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605-683
- Zoro # G304249249
- UPC # 23899065257
- Country of Origin Taiwan, Province of China
- Category Engine Air Filters
Dimensions
Height | 1 in |
Width | 2-5/8 in |
Length | 3-1/4 in |
Details
Replaces | Stihl 1113 120 1602, 1113 120 1603, 1113 120 1612 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Air Cleaner Cover (795120)
- ECHO Earth Auger, 4 In. Dia. (99944900170)
- KOHLER Gas Engine, Elec Start, 9.5 HP, 22x52.5mm (PA-CH395-3038)
- MTD Kit-Transmission S (753-09444)
- STENS Air Filter Combo Honda Gx610 Gx620 18Hp 20Hp 24Hp Engines (102-164)
- STENS Pre-Filter Foam For Briggs & Stratton 112700 131700 100-226 (100-226)
- STENS Air Filter For Echo Most Ah262, Ahs262 And Shc-2620 Hedge Trimmers (102-473)
- STENS Air Filter For Briggs & Stratton 146700 147700 170700 171700 (100-545)
- STENS Air Filter For Tecumseh Ov691Ea Ov691Ep Tvt691 And Vtx691 (102-450)
- STENS Air Filter 102-414 For Stihl 4203 141 0301 (102-414)
- BRIGGS & STRATTON FILTER-A/C CARTRIDGE (595030)
- Stens Engine Air Filters