Shop All Automotive Engine Air Filters
Stens
Air Filter For Multiquip Oem : 366345980
Mfr # 605-821
Zoro # G504249087
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- Width 3-5/8 in
- Length 6-1/4 in
- Features Oiled
- Replaces Multiquip 366010070, 366345980
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 605-821
- Zoro # G504249087
- UPC # 23899412723
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 1-1/2 in |
Width | 3-5/8 in |
Length | 6-1/4 in |
Details
Features | Oiled |
Replaces | Multiquip 366010070, 366345980 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO SHANK-FORGED, EXTRA HI-LOW 2INX2INX12IN (5.75IN DROP 8.75IN RISE) (48653)
- GOLD EAGLE All Purpose Cleaner, 19Oz (CLINDO)
- BOMAR Right Latch Dog Assembly (P200053)
- MIDWEST FASTENER #168 Clear Glass Automotive Light Bulbs 6PK (70623)
- STENS Air Filter Combo For Honda Gxv120 Gv150 Gv200 17210-Ze6-505 (100-719)
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- STENS Air Filter 100-008 For Tecumseh 30727 (100-008)
- STENS Air Filter For Honda Gxv630, Gxv660 And Gxv690 17210-Z6M-010; 100-027 (100-027)
- PUR Air Filter For Mitsubishi Lancer Outlander Sport RVR (57-49023)
- Stens Automotive Engine Air Filters