Shop All Engine Air Filters
Stens
Air Filter For Lawn-Boy Silver Pro 10247 95-5574, 107-4622
Mfr # 100-606
Zoro # G804246724
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-3/16 in
- Height 1-1/4 in
- Length 5-11/16 in
- Replaces Lawn-Boy 107-4622, 95-5574
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-606
- Zoro # G804246724
- UPC # 23899197866
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Width | 3-3/16 in |
Height | 1-1/4 in |
Length | 5-11/16 in |
Details
Replaces | Lawn-Boy 107-4622, 95-5574 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Gear Box, RK and XW, 1" (04-5038.C2)
- EGO Handheld Blower, 580 cfm, 165 mph, 56 V, 16 lb (LB5804)
- CONTINENTAL Garden Hose, 5/8" ID x 50 ft., Black, Hose Reinforcement Material: Fiber (CWH058-50-G)
- ILC Replacement for Fisher Price Frc34 Barbie 6V Jeep Dashboard SET FOR Frc34 (FRC34 BARBIE 6V JEEP DASHBOARD SET FOR FRC34 FISH)
- STENS Air Filter 605-105 For Homelite Up 00158 (605-105)
- STENS Air Filter For Briggs Stratton 28B700 28C700 8.5 10.5 11.5Hp (100-089)
- STENS Air Filter 102-899 For Shindaiwa A226000530 (102-899)
- STENS Pre Filter Foam Insert & Air Filter Stihl Ts700 Cutquik Saws 605-509 (605-509)
- STENS New Air Filter For Partner K650 And K700 Active I, Ii And Iii Cut-Off Saws, Husqvarna 506224201 (100-808)
- STENS Air Filter For Makita Oem : 442165-6 (605-075)
- MTD Filter-A/C Cartrid (BS-595853)
- Stens Engine Air Filters