Shop All Tractor Muffler & Exhaust Components
Stens
Air Filter For Kubota W5019-Pc, W5021-Pc, W5021-Sc And W5021-Sce Walk Behinds 12681-11220 Tractor
Mfr # 100-034
Zoro # G204246850
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 7-3/4 in
- Width 2 in
- Replaces Kubota 12681-11220
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-034
- Zoro # G204246850
- UPC # 23899550418
- Country of Origin Taiwan, Province of China
- Category Tractor Muffler & Exhaust Components
Dimensions
Height | 2 in |
Length | 7-3/4 in |
Width | 2 in |
Details
Replaces | Kubota 12681-11220 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNFLEX Air Brake Tubing, Type B, 1/2 In OD, Blue (3270-0816-0100)
- BALDWIN FILTERS Air Breather Spin-On, BT367-S (BT367-S)
- HELLA Hella Sea Hawk 9-33V DC White Light LED Floodlight, Spread (980670311)
- A & I PRODUCTS Seal, Door 20" x20" x2" (A-1990761C2)
- STENS Air Filter Combo 100-854 For Subaru 20A-32636-00 (100-854)
- A & I PRODUCTS Air Filter, Prefilter 0" x0" x0" (A-B1SB6847)
- AFTERMARKET B1VPE8251 Muffler Fits Kubota Compact Tractor B1700 B2100 B2400 B2410 B2710 B780 (6C040-58404)
- A & I PRODUCTS Horizontal Tail Pipe 37" x2" x2" (A-NAA5255E)
- AFTERMARKET Universal Fit 2-1/4" Tractor Muffler Clamp (CL214)
- A & I PRODUCTS Chrome Exhaust Stack, Extended Curve 57.5" x11.5" x8" (A-146520CHR)
- A & I PRODUCTS Straight Pipe 49" x4" x4" (A-S212X48)
- Stens Tractor Muffler & Exhaust Components