Shop All Automotive Engine Air Filters
Stens
Air Filter For Kohler Oem :17 883 01-S1
Mfr # 102-980
Zoro # G404247121
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4-3/8 in
- Outside Dia. 3 in
- Inside Dia. 1-5/8 in
- Replaces Kohler 17 083 03-S, 17 083 21-S, 17 083 32-S, 17 883 01-S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-980
- Zoro # G404247121
- UPC # 23899465668
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 4-3/8 in |
Outside Dia. | 3 in |
Inside Dia. | 1-5/8 in |
Details
Replaces | Kohler 17 083 03-S, 17 083 21-S, 17 083 32-S, 17 883 01-S1 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Carburetor Float Set Yamaha 2Va-14185-0 (SU2601100)
- ECCO SAFETY GROUP ALARM: BACK-UP, 97 DB, 12 VDC (510)
- K-TOOL INTERNATIONAL Ball Joint Separator Pickle Fork (KTI-71502)
- VDO VDO SingleViu 80mm (3-1/8") Speedometer - 90MPH (A2C3832900030)
- STENS Air Filter Fits Oem - Stihl 026 Pro 1121 120 1612 (605-231)
- STENS Air Filter Shop Pack 102-571-10 For Echo A226000473 (102-571-10)
- STENS Air Filter Combo 100-818 For Honda 17210-Ze2-515 (100-818)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- STENS Air Filter For Stihl 044 046 064 066 084 088 Ms440 Ms441 Ms460 (605-672)
- STENS Air Filter 100-008 For Tecumseh 30727 (100-008)
- BALDWIN FILTERS Air Filter, 24-13/16in.L x 13-3/32in.dia. (RS5287XP)
- Stens Automotive Engine Air Filters