Shop All Engine Air Filters
Stens
Air Filter For Kohler Cv11-Cv16 Large Capacity Engines And Cv430-Cv493; 055-033
Mfr # 055-033
Zoro # G904246501
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-5/8 in
- Width 3-3/4 in
- Height 3-3/8 in
- Replaces Kohler 12 083 10, 12 083 10BP, 12 083 10-S, 12 083 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-033
- Zoro # G904246501
- UPC # 87206430633
- Country of Origin India
- Category Engine Air Filters
Dimensions
Length | 4-5/8 in |
Width | 3-3/4 in |
Height | 3-3/8 in |
Details
Replaces | Kohler 12 083 10, 12 083 10BP, 12 083 10-S, 12 083 16 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS BLADE-MOWER, 18-1/2", 5PT 18.5" x3" x0.33" (A-B1EP1050)
- NATIONAL MFG/SPECTRUM BRANDS HHI 58x5 Screw Hook (N130-146)
- RV DESIGNER RV Designer H750 Tieback Strap - 18" (H750)
- MTD 21 in. Mulching Mower Blade For Walk-Behind Mowers (490-100-M084)
- STENS Pre-Filter For Husqvarna, Partner Oem : 506231901 605-257 (605-257)
- STENS Air Filter For Briggs & Stratton 146400, 170400, 171400 And 190400 93063, 390492 (100-099)
- STENS Air Filter Combo For Briggs & Stratton 797032 (100-064)
- STENS Air Filter Combo For John Deere Z510A And Z520A Miu11943 Miu11944; 100-807 (100-807)
- STENS Air Filter Kit Husqvarna Partner K950 Cut Off Saws Chainsaws (605-480)
- STENS Air Filter 605-599 For Stihl 4282 141 0300 (605-599)
- MTD Filter Air Cleaner Cartridge (BS-491588S)
- Stens Engine Air Filters