Shop All Lawn Mower Blades & Attachments
Stens
Air Filter For Kohler 12 083 05, 12 083 05Bp, 12 083 05-S Lawn Mowers
Mfr # 055-029
Zoro # G404246490
original price:
$19.49
1% off
new price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3-3/4 in
- Length 4-5/8 in
- Overall Height 2-13/16 in
- Includes Hose and Wing Nut
- Replaces Kohler 12 083 05, 12 083 05BP, 12 083 05-S, 12 083 14, 12 883 05-S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-029
- Zoro # G404246490
- UPC # 87206430602
- Country of Origin India
- Category Lawn Mower Blades & Attachments
Dimensions
Overall Width | 3-3/4 in |
Length | 4-5/8 in |
Overall Height | 2-13/16 in |
Details
Includes | Hose and Wing Nut |
Replaces | Kohler 12 083 05, 12 083 05BP, 12 083 05-S, 12 083 14, 12 883 05-S1 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Rhino Skin Hg Boun Play Ball, 6.3", PK6 (RS64SET)
- LEISURE SPORTS Camp Table, Outdoor Folding Table with 4 Cupholders and Carrying Bag, for Camping, Hiking, Beach (260475QAD)
- DEXTER Dexter 3216DC MILL 28" Aluminum Pre-Drilled Drip Cap - Mill, 28" (3216DC MILL 28")
- KENYON Tamp, 10x10", 1/4" Plate, 58" Handle (85050)
- STENS Medium-Lift Blade Fits Ayp 25034 340-034 Ayp 100140M Ayp 917122265X (340-034)
- STENS Notched Medium-Lift Blade 340-282 For Husqvarna Yth1542Xp 532138498 (340-282)
- STENS New 325-849 Hi-Lift Blade For Cub Cadet Garden Tractor And Pro Mid-Size Walk Behind (325-849)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- STENS Mtd 942-0641 Hi-Lift Blade 335-677 (335-677)
- OREGON Lawn Mower Blade, Oregon, 21-3/8 In. L (191-139)
- Stens Lawn Mowers & Accessories