Shop All Small Pet Supplies
Stens
Air Filter For Husqvarna Red Max Oem : 587930701
Mfr # 102-579
Zoro # G104246738
product price: $8.19
/ea
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Length 3-1/2 in
- Replaces Husqvarna 528074701, 587930701, Red Max 528074701, 587930701, 848F7083T0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-579
- Zoro # G104246738
- UPC # 23899432141
- Country of Origin Taiwan, Province of China
- Category Small Pet Supplies
Dimensions
Width | 3 in |
Length | 3-1/2 in |
Details
Replaces | Husqvarna 528074701, 587930701, Red Max 528074701, 587930701, 848F7083T0 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Final Drive Axle Seal Fits John Deere Dozer 450 450B 450C 450D 450E (AT36096)
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Bright Green, PK2 (2-XU-STA-BGR-GG)
- GEC 3.5 lbs Bromicharge Bottle (GE35016)
- DARE Electric Fence Cut-Off Switch (2211)
- KAYTEE PRODUCTS Rabbit Food Honey4.5Oz (100037077)
- SONGBIRD ESSENTIALS Squirrel Defeater Super Snap-On Pole Baffle (SESQ86)
- VITAKRAFT SUN SEED Vk-Sun Corn Cob 1.0Cuft (225017)
- TUFFTIRE DOG TUG TOY PLL RPE RUBR (52988)
- ZOO MED Zoo Med-Aquatrol 54 In. Reptisun T5 Ho 10.0 Uvb (ZM34854)
- CYNAMED Pet Hair/Tick Puller, Pink (CYZR-0086)
- AQUEON QuietFlow E Internal Power Filters Extra (100106990)
- Stens Small Pet Supplies