Shop All Engine Air Filters
Stens
Air Filter For Husqvarna Fits 325 357 359 5370109-03
Mfr # 605-305
Zoro # G104248916
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 in
- Width 2-5/8 in
- Height 1-9/16 in
- Replaces Husqvarna 537010901, 537010903
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605-305
- Zoro # G104248916
- UPC # 23899436774
- Country of Origin Taiwan, Province of China
- Category Engine Air Filters
Dimensions
Length | 3 in |
Width | 2-5/8 in |
Height | 1-9/16 in |
Details
Replaces | Husqvarna 537010901, 537010903 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST AIR TECHNOLOGIES CLAMP PANL 1-3/8X1-3/8"" (328526C)
- PETERSON Peterson 421-18 Oval Tail Light Grommet (421-18)
- ECHO 20" 3.9 Gas Chain Saw (CS-590-20)
- ICON Icon 12485 Holding Tank Fitting - 3" Rubber Grommet (12485)
- STENS Air Filter For Lawn-Boy Silver Pro 10247 95-5574, 107-4622 (100-606)
- STENS Air Filter Pre Filter Combo Kawasaki 4 Cycle Engine Fh601V (100-622)
- STENS Pre-Filter For Onan Nha, Nhb, Nhc And T26 140-1496, 140-1496-01; 100-875 (100-875)
- STENS Air Filter For Briggs & Stratton 92500 3 & 3.5 Hp Engines (100-537)
- STENS Air Filter 605-355 For Husqvarna 522675003 (605-355)
- STENS Air Filter For Wacker Bs 50-2 Rammer Tamper Jumping Jack (102-255)
- KOHLER D/D Air Filter (32 083 09-S)
- Stens Engine Air Filters