Shop All Generator & Power Inverter Accessories
Stens
Air Filter For Generac 1019-3 7500 1786-0 5500 Exl Generator
Mfr # 100-572
Zoro # G704246732
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-9/16 in
- Length 5-1/4 in
- Height 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 100-572
- Zoro # G704246732
- UPC # 23899249039
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Width | 4-9/16 in |
Length | 5-1/4 in |
Height | 1-1/4 in |
Details
Item | Air Filter |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Primary Wire, 18 Gauge, Green, 100ft. (230205-100)
- OMRON Heavy Duty Limit Switch, Wobble Stick, SPDT, 10A @ 600V AC, Actuator Location: Top (D4A1116N)
- ZORO SELECT Channel Rigid Pipe Clamp, 3 In, Gold, PK10 (V110 3Y)
- LEVITON Wallplate 1G Recept Ss (SL723-000)
- STENS Air Filter Shop Pack For Generac 420Cc Generator Engines 17211-899-000 (102-689-12)
- SPORTSMAN Sportsman Series GENCOV1000I Cover for 1000 watt Generators (GENCOV1000I)
- GENERAC Block Heater For Guardian Series (5615)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- GENERAC Smart Switch 200 Amp Service Rated 120/240 1-Phase NEMA 3R (RXSW200A3)
- GENERAC Block Heater For LiquidCooled Series (5618)
- GENERAC Extreme Cold Weather Kit for 80-Kw Standby Generator (5619)
- Stens Generator & Power Inverter Accessories