Shop All Engine Air Filters
Stens
Air Filter For Cub Cadet Gravely John Deere Massey Ferguson
Mfr # 055-017
Zoro # G704246510
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Replaces Cub Cadet 61606C1, 61606-C1, 759-3359, KH-45-083-02, KH-45-883-02-S1, Gravely 034766, 046344, 08563700, John Deere AM31034, AM37201, Kohler 45 083 02, 45 083 02BP, 45 083 02-S, Massey Ferguson 1044627M1, Onan 140-1216, Toro 45 083 02, 45 883 02
- Outside Dia. 6 in
- Inside Dia. 4-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 055-017
- Zoro # G704246510
- UPC # 87206477225
- Country of Origin Mexico
- Category Engine Air Filters
Dimensions
Height | 3 in |
Outside Dia. | 6 in |
Inside Dia. | 4-5/8 in |
Details
Replaces | Cub Cadet 61606C1, 61606-C1, 759-3359, KH-45-083-02, KH-45-883-02-S1, Gravely 034766, 046344, 08563700, John Deere AM31034, AM37201, Kohler 45 083 02, 45 083 02BP, 45 083 02-S, Massey Ferguson 1044627M1, Onan 140-1216, Toro 45 083 02, 45 883 02 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- DONALDSON Spark Arrestor, M060038 (M060038)
- R & R IMPORTS R & R Imports STC4-C-TROY20 ALUM 2pk Troy University 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-TROY20 ALUM 2pk)
- A.R. NORTH AMERICA Kit Valve (AR42832)
- STENS Air Filter For Multiquip Mt55F Mt65H Mt62Hs Tampers 362030030 (605-817)
- STENS Air Filter Combo For John Deere 14Sc 14Se 14St 14Sx Je75 Jx75 (100-188)
- STENS Air Filter For Briggs & Stratton 252700 253700 256700 (100-198)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- STENS Air Filter For Husqvarna Fits 325 357 359 5370109-03 (605-305)
- STENS Air Filter Kit For Stihl Ts400 Cutquik Saws 4223 007 1010, 11028 (605-208)
- KOHLER D/D Air Filter (24 083 03-S)
- Stens Engine Air Filters