Shop All Other Small Engine Parts
Stens
Air Filter For Briggs & Stratton V-Twin Vanguard Engines 4232
Mfr # 102-119
Zoro # G004246999
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 7-3/4 in
- Overall Height (In.) 2-1/4 in
- Replaces Briggs & Stratton 4232, 692519, Toro 102119
- Inside Dia. 5-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 102-119
- Zoro # G004246999
- UPC # 23899304677
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Outside Diameter | 7-3/4 in |
Overall Height (In.) | 2-1/4 in |
Inside Dia. | 5-1/2 in |
Details
Replaces | Briggs & Stratton 4232, 692519, Toro 102119 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Kit Support Rings, RSV (AR2191)
- MTD Boom Asm-W/Flx Shf (753-04508)
- OREGON Mower Blade (91-539)
- PERKY-PET Hummingbird Feeder 33Oz (286)
- STENS Hitch Kit 285-227 For Exmark 109-6245 (285-227)
- STENS Tension Spring For John Deere 145, 155C, 190C, D140, D150, D155 Gx21582 (285-429)
- STENS Oem Primer Bulb 615-325-10 For Fits Zama Applications Z0057030A (615-325-10)
- STENS Tygon Fuel Line 1/8" Id X 3/16" Od Oil Chemical Gas Resistant 115-331 (115-331)
- STENS New Fuel Cap For Exmark Viking, Explorer, Lazer Z, Metro, Turf Ranger (125-033)
- STENS Cylinder Assembly For Stihl 1125 020 1215 632-549 (632-549)
- MTD Cub Cadet Hauler (19B40026100)
- Stens Other Small Engine Parts