Shop All Engine Air Filters
Stens
Air Filter For Briggs & Stratton Engines 215802 215805 215807
Mfr # 102-016
Zoro # G504246697
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Outside Dia. 3 in
- Inside Dia. 1-1/2 in
- Replaces Briggs & Stratton 4242, 4269, 5429, 5429H, 5429K, 591583, 796032
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-016
- Zoro # G504246697
- UPC # 23899400300
- Country of Origin China
- Category Engine Air Filters
Dimensions
Height | 4 in |
Outside Dia. | 3 in |
Inside Dia. | 1-1/2 in |
Details
Replaces | Briggs & Stratton 4242, 4269, 5429, 5429H, 5429K, 591583, 796032 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Hygienic Square Point Shovel, Polypropylene Blade, 28 in L Green Polypropylene Handle (69822)
- ANCOR Ancor 309299 Heat Shrink Butt Connector - 12-10 (Yellow), Pack of 100 (309299)
- BN PRODUCTS USA Portable Mixing Station (BNMS-100B)
- MAKITA Vacuum Intake Pipe Base, XBU04 (183R04-6)
- STENS Air Filter Combo For Briggs & Stratton 111P02 111P05 112P02 (100-673)
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- STENS Husqvarna Air Filter 385 390 Chainsaws 5370093-01 605-310 (605-310)
- STENS Air Filter 102-032 For Briggs & Stratton 798897 (102-032)
- STENS New 100-822-12 Pre-Filter Shop Pack For Kawasaki Fr651V, Fr691V, Fs481V-Fs730V And Fx600V 11029-0031 (100-822-12)
- STENS Air Filter 100-705 For Stihl 4180 120 1800 (100-705)
- TECUMSEH Air Cleaner (31410)
- Stens Engine Air Filters