Shop All Engine Air Filters
Stens
Air Filter For Briggs & Stratton 60500 61500 80500 81500 90102
Mfr # 100-511
Zoro # G304246613
product price: $8.55
/ea
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1-1/2 in
- Width 4-5/8 in
- Length 5-5/8 in
- Replaces Briggs & Stratton 27987, 27987S, 4108, 5001D, 5001H, 5099H, John Deere AM34963, LG27987, LG27987S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-511
- Zoro # G304246613
- UPC # 23899001361
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Height | 1-1/2 in |
Width | 4-5/8 in |
Length | 5-5/8 in |
Details
Replaces | Briggs & Stratton 27987, 27987S, 4108, 5001D, 5001H, 5099H, John Deere AM34963, LG27987, LG27987S |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 3/4 Inch Female NPT Water Hose Fitting - Swivel (FGF012S)
- AFTERMARKET New Weasler Square Bar 35 Series 72" Long 1-3/16" x 1-3/16" square (400-0019)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- MTD Crankshaft Assembly (951-14417)
- STENS Pre-Filter For Subaru Oem : 263-32610-A1 100-752 (100-752)
- STENS Air Filter Combo Shop Pack 100-970 For Honda 17210-Ze2-515 (100-970)
- STENS Air Filter For Tecumseh Hm70, Hm80, Hm100 (Spec 159409V), Hxl840 And Tvm195 M49746, 33268, 10115 (100-115)
- STENS Air Filter 100-705 For Stihl 4180 120 1800 (100-705)
- STENS Engine Air Filter For Briggs Stratton 253700 256700 280700 100-891 (100-891)
- STENS Air Filter For Multiquip Mt55F Mt65H Mt62Hs Tampers 362030030 (605-817)
- OREGON Pleated Paper Air Filter (30-057)
- Stens Engine Air Filters