Shop All Engine Air Filters
Stens
Air Filter For Briggs & Stratton 190400 300400 320400
Mfr # 102-194
Zoro # G904247010
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3-1/8 in
- Outside Dia. 5 in
- Inside Dia. 1-3/8 in
- Replaces Briggs & Stratton 270093
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-194
- Zoro # G904247010
- UPC # 23899002603
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Height | 3-1/8 in |
Outside Dia. | 5 in |
Inside Dia. | 1-3/8 in |
Details
Replaces | Briggs & Stratton 270093 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDCLEAN Stainless Wand 3 ft Sectional 90-degree (CJ-WWSS)
- NYLABONE Power Chew Textured Chicken Chew Toy Sou (NCF105P)
- SILKY SAWS Silky KATANABOY 500mm XL Teeth (403-50)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350186)
- STENS Air Filter For Briggs & Stratton 220700 251700 252700 253700 (100-560)
- STENS Air Filter For Wacker Bs 50-2 Rammer Tamper Jumping Jack (102-255)
- STENS New Air Filter For Toro Timecutter With 42 In. And 50 In. Decks And V-Twin Engines, Exmark 136-7806 (100-162)
- STENS Air Filter 605-050 For Husqvarna 510244103 (605-050)
- STENS Air Filter 102-032 For Briggs & Stratton 798897 (102-032)
- STENS Honda 17210-Ze1-517 Air Filter Shop Pack (Pack Of 12) 100-962 (100-962)
- TECUMSEH Air Cleaner (37360)
- Stens Engine Air Filters