Shop All Engine Air Filters
Stens
Air Filter For Briggs & Stratton 112200 130000-132000 2-5 Hp
Mfr # 100-081
Zoro # G304246972
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2-7/8 in
- Outside Dia. 2-3/4 in
- Inside Dia. 1-1/4 in
- Replaces Briggs & Stratton 392308, 392308S, John Deere LG392308S, M83339
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 100-081
- Zoro # G304246972
- UPC # 23899000395
- Country of Origin China
- Category Engine Air Filters
Dimensions
Height | 2-7/8 in |
Outside Dia. | 2-3/4 in |
Inside Dia. | 1-1/4 in |
Details
Replaces | Briggs & Stratton 392308, 392308S, John Deere LG392308S, M83339 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO 3700 Worm Stowaway (371610)
- CLASSIC ACCESSORIES Cover, Chair, Zero Gravity Folding (55-976-011501-00)
- CONTINENTAL Steam/Pressure Hose, 1/2, 50 ft, 2500 psi (20023843)
- AFTERMARKET 019-01-184 Amber 4" Round LED Light Kit 12 / 24 Multi Volt and Rubber Grommet (1-019-01-184)
- STENS Air Filter Shop Pack Fits Honda 17210-Ze3-505 17210-Ze3-010 (100-978)
- STENS Air Filter For Echo, Shindaiwa Pb60H Pb460 Pb600 Pb601 Pb750 (100-293)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- STENS Air Filter For Echo Most Ah262, Ahs262 And Shc-2620 Hedge Trimmers (102-473)
- STENS Air Filter 100-153 For Briggs & Stratton 499486S (100-153)
- STENS Air Filter For Multiquip Mt55F Mt65H Mt62Hs Tampers 362030030 (605-817)
- BRIGGS & STRATTON Air Filter (4 of 821136) (841856)
- Stens Engine Air Filters