Shop All Other Small Engine Parts
Stens
Air Filter Cover 390-793 For Echo 13030239136
Mfr # 390-793
Zoro # G404248203
original price:
$12.99
10% off
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- Length 3-3/4 in
- Overall Width (In.) 2-7/8 in
- Overall Height (In.) 3/4 in
- Replaces Echo 13030239136
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 390-793
- Zoro # G404248203
- UPC # 23899485673
- Country of Origin China
- Category Other Small Engine Parts
Dimensions
Length | 3-3/4 in |
Overall Width (In.) | 2-7/8 in |
Overall Height (In.) | 3/4 in |
Details
Includes | Screw |
Replaces | Echo 13030239136 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL HYDROPONICS Maxi Bloom 2.2 Lb (HGC718281)
- ILC Replacement Ezgo / Cushman / Textron Five Panel Rear View Mirror GAS TXT Fleet 2017 Golf Cart (FIVE PANEL REAR VIEW MIRROR FOR GAS TXT FLEET 201)
- CHAMPION SPORTS Playground Ball 10in, Red, PK2 (PG10RD)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- STENS Hour Meter 435-711 For Sendec 804-200 (435-711)
- STENS Tygon Fuel Line For Briggs And Stratton 695542 (115-323)
- STENS Recoil Starter Assembly For Honda Gx340 Gx390 Gx610 And Gx620; 150-707C (150-707C)
- STENS Recoil Starter Assembly 150-551 For Tecumseh 590789 (150-551)
- STENS Cylinder Base Gasket For Stihl Oem : 4223 029 2301 623-400 (623-400)
- STENS Dipstick 125-620 For Briggs & Stratton 798503 (125-620)
- OREGON Fuel Filter (07-102)
- Stens Other Small Engine Parts