Shop All Engine Air Filters
Stens
Air Filter Combo For John Deere 130 Gx70 Gx75 Rx73 Rx75 Srx75
Mfr # 100-044
Zoro # G804246786
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-3/4 in
- Height 2-3/4 in
- Replaces John Deere M70284, Kawasaki 11013-2093
- Width at Wide End 2-3/4 in
- Width at Narrow End 1-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-044
- Zoro # G804246786
- UPC # 23899099351
- Country of Origin China
- Category Engine Air Filters
Dimensions
Length | 4-3/4 in |
Height | 2-3/4 in |
Width at Wide End | 2-3/4 in |
Width at Narrow End | 1-15/16 in |
Details
Replaces | John Deere M70284, Kawasaki 11013-2093 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIOPLUS Cedar Raised Garden Bed, 2 ft. x 12 ft. x 11 in. (PA2653275)
- KOHLER Kit Air Cleaner Base (24 094 88-S)
- T TERRE 2-Pack Mulching Lawn Mower Blades for a 42 Inch Mower Deck, 2PK (41-JDT-24-0017-QTY2)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-30X30)
- STENS Air Filter 100-739 For Stihl 4229 120 1800 (100-739)
- STENS Honda 17210-Ze1-517 Air Filter Shop Pack (Pack Of 12) 100-962 (100-962)
- STENS Air Filter 102-549 For Briggs & Stratton 491588S (102-549)
- STENS Air Filter 102-899 For Shindaiwa A226000530 (102-899)
- STENS Air Filter For Briggs & Stratton 123J02 123J09 12U802 12V802 (100-184)
- STENS Air Filter Echo Cs5000 Type 1E Chainsaws Short Version (605-307)
- BRIGGS & STRATTON Air Filter (796970)
- Stens Engine Air Filters