Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Air Filter Combo, 3/4 In. (Discontinued)
Mfr # 102713
Zoro # G4342021
This Product is Discontinued
Key Features
- Application Honda/17211-zl8-023
- For Use With Honda GC160, GCV160, GX100, GC135, GCV190, GCV135 and GXV57 engines; F220 tillers
- Size H 3/4 in W 4-1/2 in
- Includes Pre-filter Included
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102713
- Zoro # G4342021
- UPC # 023899188888
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Size | H 3/4 in W 4-1/2 in |
Length | 5 1/4 in |
Details
Item | Air Filter Combo |
Application | Honda/17211-zl8-023 |
For Use With | Honda GC160, GCV160, GX100, GC135, GCV190, GCV135 and GXV57 engines; F220 tillers |
Includes | Pre-filter Included |
Description
Air Filter Combo, Includes Pre-filter Included, For Use With Honda GC160, GCV160, GX100, GC135, GCV190, GCV135 and GXV57 engines; F220 tillers, Application Honda/17211-zl8-023, Length 5-1/4 In., Size H 3/4 In. W 4-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.