Shop All Automotive Engine Air Filters
Stens
Air Filter Combo 102-582 For Honda 17210-Ze7-505
Mfr # 102-582
Zoro # G404246728
product price: $18.15
/ea
$18.15
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
- Brand Stens
- MFR # 102-582
- Zoro # G404246728
- UPC # 23899002962
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Stens Pre-Filters improve the efficiency of your equipment by capturing dust and large particles before they reach the main filter. With a pre-filter in place, the main filter can do its job of capturing smaller particles without getting excessively overloaded with larger contaminants. Using a pre-filter will extend the life of the main filter, which has a finer mesh that can tend to get clogged quickly if exposed to too many particles at once. Extending the life of the main filters is helpful because they tend to be more expensive than pre-filters, and most pre-filters can be cleaned several times before they need replacement. Stens pre-filters are made of high-quality materials that effectively capture dust and other contaminants.
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
- SCANDVIK 12107 Recessed Euro Sprayer Transom Shower Wht Handle, Cup & Cap w 6Ft (12107P)
- ZEP Windshield Washer, 19 oz. Size, PK12 (1048254)
- LISLE WHEEL STUD INSTALLER (LI22800)
- CURT Class 3 Trailer Hitch, 2" Receiver, Select Acura MDX (13472)
- STENS Air Filter Combo 100-818 For Honda 17210-Ze2-515 (100-818)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- STENS Air Filter 100-895 For Tecumseh 36356 (100-895)
- STENS Air Filter For Stihl Oem : 1121 120 1618 (605-385)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- STENS Air Filter For Onan John Deere F910 F930 P216 P218 P220 P224 (102-319)
- WIX FILTERS Radial Seal Outer Air, 42243 (42243)
- Stens Automotive Engine Air Filters