Shop All Automotive Engine Air Filters
Stens
Air Filter Combo 100-818 For Honda 17210-Ze2-515
Mfr # 100-818
Zoro # G604246849
$13.15
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
- Brand Stens
- MFR # 100-818
- Zoro # G604246849
- UPC # 23899002016
- Country of Origin China
- Category Automotive Engine Air Filters
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
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
- SKF Shaft Seal, 1-3/4 x 2-39/64 x 5/16", CRWA1, NBR (17443)
- SPEC-D TUNING Wooden Steering Wheel (SW-W-112)
- EXTREME MAX Extreme Max 5001.5059 Wide Motorcycle Scissor Jack with Dolly - 1100 lbs. (5001.5059)
- TAYLOR MADE Storm Gard5.5" x 20" Inflatable Vinyl Fender - Mid Atlantic Blue (252004)
- STENS Air Filter Shop Pack 102-565-10 For Echo A226001410 (102-565-10)
- STENS Air Filter 100-895 For Tecumseh 36356 (100-895)
- STENS Air Filter Partner K950 And K1250 Active And K950 Cut Off Saws (605-046)
- STENS Air Filter 102-422 For Honda 17211-Ze1-000 (102-422)
- STENS Air Filter 102-569 For Echo A226000032 (102-569)
- STENS Air Filter 100-450 For Tecumseh 36046 (100-450)
- PUR Air Filter For 2010-2017 Chevrolet Equinox GMC Terrain (57-49727)
- Stens Automotive Engine Air Filters