Shop All Propellers, Shafts & Accessories
Stens
Air Filter Combo 100-210 For Kawasaki 11013-2204
Mfr # 100-210
Zoro # G304246712
original price:
$18.95
10% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-5/8 in
- Includes Pre-Filter
- Length 7-3/4 in
- Height 2-3/4 in
- Replaces John Deere M117254, MIU11376, MIU117254, Kawasaki 11013-2139, 11013-2204, 11029-2005, 11029-2016
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-210
- Zoro # G304246712
- UPC # 23899094431
- Country of Origin China
- Category Propellers, Shafts & Accessories
Dimensions
Width | 4-5/8 in |
Length | 7-3/4 in |
Height | 2-3/4 in |
Details
Includes | Pre-Filter |
Replaces | John Deere M117254, MIU11376, MIU117254, Kawasaki 11013-2139, 11013-2204, 11029-2005, 11029-2016 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPARK PLUGS Copper Plus Spark Plug RCJ8Y (863)
- BALDWIN FILTERS Air Filter, 5-1/2 x 4-23/32 in. (PA2001)
- ILC Replacement for Factory CAT 34 12 Volts (34 12 VOLTS FACTORY CAT)
- STENS Air Filter 102-442 For Kawasaki 11013-0752 (102-442)
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- STENS Air Filter Combo 102-182 For Kawasaki 11013-2213 (102-182)
- STENS Air Filter 102-747 For Kawasaki 11029-2021 (102-747)
- STENS Air Filter Combo 100-018 For Kawasaki 11029-0032 (100-018)
- SOLAS Amita 3 3-Blade Propeller For Mercury, 9in Pitch, 12.1in Dia. (1311-121-09)
- Stens Propellers, Shafts & Accessories