Shop All Lawn Mower Accessories
Stens
Air Filter Combo, 1 In.
Mfr # 100378
Zoro # G3977933
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CUB CADET OHV engine series 173cc Honda GXV140; for 5 hp vertical engines Kohler XT149 AND XT173 MTD 340, 450 and 650 engine series; 12A-26MB055, 12A-44MC055, 11A-54MB055, 11A-54MY255, 12-26MY255 and 12A-44MZ255
- Includes Pre-filter Included
- Length 5 5/8 in
- Application Honda/08170-zg9-m01
- Size H 1 in W 3-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100378
- Zoro # G3977933
- UPC # 023899102945
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Length | 5 5/8 in |
Size | H 1 in W 3-1/2 in |
Details
Item | Air Filter Combo |
For Use With | CUB CADET OHV engine series 173cc Honda GXV140; for 5 hp vertical engines Kohler XT149 AND XT173 MTD 340, 450 and 650 engine series; 12A-26MB055, 12A-44MC055, 11A-54MB055, 11A-54MY255, 12-26MY255 and 12A-44MZ255 |
Includes | Pre-filter Included |
Application | Honda/08170-zg9-m01 |
Description
Air Filter Combo, Includes Pre-filter Included, For Use With CUB CADET OHV engine series 173cc Honda GXV140; for 5 HP vertical engines Kohler XT149 AND XT173 MTD 340, 450 and 650 engine series; 12A-26MB055, 12A-44MC055, 11A-54MB055, 11A-54MY255, 12-26MY255 and 12A-44MZ255, Application Honda/08170-zg9-m01, Length 5-5/8 In., Size H 1 In. W 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- THETFORD KIT, PEDAL COVER HI BNE, STYLEII (42081)
- MILLER MFG CO Little Giant High Capacity Poultry Feeder Galv (171267)
- KOHLER Muffler Kit, For Use With 11K738, 11K739 (24 786 09-S)
- STENS Air Filter (102414)
- STENS Flat Idler Fits Oem - Ariens 52007000 John Deere M124285 280-594 (280-594)
- STENS Mulching Blade For Exmark Lazer Z, Lazer Xp, Turf Ranger, Turf Tracer (355-205)
- STENS Gas Cap With Vent, ID 3 1/4 In. (125144)
- STENS V-Idler Replaces Exmark 1-603805, 280-866 (280-866)
- STENS Air Filter, 3 3/4 In. (100073)
- MTD Kit-Service Trans (753-05465)
- Stens Lawn Mowers & Accessories