Shop All Lawn Mower Accessories
This Product is Discontinued
Stens
Air Filter, 7 3/8 In. (Discontinued)
Mfr # 100533
Zoro # G3997953
This Product is Discontinued
Key Features
- Size H 7-3/8 in
- For Use With CLUB CAR Precedent EXMARK Lazer Z with Kawasaki 23 and 27 hp liquid cooled engines E-Z-GO 1996-current E-Z-GO 4-Cycle Turf and Industrial Vehicles that require the cylinder-shaped air filter, including TXT (2007-current), RXV, Workhorse, MPT(Multi-Purpose Truck) 1200, ST Vehicles (except ST 4x4) with the 350cc engine and cars equipped with the Kawasaki or 35cc Fuji engines John Deere 2500 and 2500A Diesel Tri-Plex Greens Mowers; 12U748
- Application Kohler/25 083 02-s
- Diameter OD 3-1/2 in ID 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100533
- Zoro # G3997953
- UPC # 023899269280
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Size | H 7-3/8 in |
Diameter | OD 3-1/2 in ID 1-3/4 in |
Details
Item | Air Filter |
For Use With | CLUB CAR Precedent EXMARK Lazer Z with Kawasaki 23 and 27 hp liquid cooled engines E-Z-GO 1996-current E-Z-GO 4-Cycle Turf and Industrial Vehicles that require the cylinder-shaped air filter, including TXT (2007-current), RXV, Workhorse, MPT(Multi-Purpose Truck) 1200, ST Vehicles (except ST 4x4) with the 350cc engine and cars equipped with the Kawasaki or 35cc Fuji engines John Deere 2500 and 2500A Diesel Tri-Plex Greens Mowers; 12U748 |
Application | Kohler/25 083 02-s |
Description
Air Filter, For Use With CLUB CAR Precedent EXMARK Lazer Z with Kawasaki 23 and 27 HP liquid cooled engines E-Z-GO 1996-current E-Z-GO 4-Cycle Turf and Industrial Vehicles that require the cylinder-shaped air filter, including TXT (2007-current), RXV, Workhorse, MPT(Multi-Purpose Truck) 1200, ST Vehicles (except ST 4x4) with the 350cc engine and cars equipped with the Kawasaki or 35cc Fuji engines John Deere 2500 and 2500A Diesel Tri-Plex Greens Mowers; 12U748, Application Kohler/25 083 02-s
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.