Shop All Engine Air Filters
Stens
Air Filter 605-926 For Husqvarna 502844401
Mfr # 605-926
Zoro # G904249205
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 3-5/8 in
- Length 4-7/8 in
- Replaces Husqvarna 502844401, Red Max 502844401
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605-926
- Zoro # G904249205
- UPC # 23899476312
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Height | 1 in |
Width | 3-5/8 in |
Length | 4-7/8 in |
Details
Replaces | Husqvarna 502844401, Red Max 502844401 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H607 Screw Covers - Chrome, Pack of 14 (H607)
- TOMAHAWK POWER Ultra Low Volume Micron ULV Attachment for TMD14 Backpack Fogger (TMD14-ULV-KIT)
- AFTERMARKET Ford Tractor Power Steering Conversion Kit 2000 3000 3600 3610 4600SU (A710855)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene (PT-201-50X50)
- STENS Air Filter Combo Honda Gx610 Gx620 18Hp 20Hp 24Hp Engines (102-164)
- STENS Air Filter For Husqvarna Fits 325 357 359 5370109-03 (605-305)
- STENS Air Filter 100-519 For Toro 108-3833 (100-519)
- STENS Air Filter For Briggs & Stratton 4213, 5079, 5079H Lawn Mowers (100-640)
- STENS Inner Air Filter For Kawasaki Engines 11013-7039 100-660 (100-660)
- STENS Air Filter For Toro Oem : 127-9193 (100-740)
- BRIGGS & STRATTON Air Filter (5 of 394018S) (4135)
- Stens Engine Air Filters