Shop All Engine Air Filters
Stens
Air Filter 605-105 For Homelite Up 00158
Mfr # 605-105
Zoro # G704248965
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3-1/2 in
- Height 5/8 in
- Length 4 in
- Replaces Homelite 63589, D 63589 B, D 63589 C, UP00158, UP06807
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 605-105
- Zoro # G704248965
- UPC # 23899064786
- Country of Origin China
- Category Engine Air Filters
Dimensions
Width | 3-1/2 in |
Height | 5/8 in |
Length | 4 in |
Details
Replaces | Homelite 63589, D 63589 B, D 63589 C, UP00158, UP06807 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EZGO CUSHMAN TEXTRON 680386 (680386)
- WILLERT HOME PRODUCTS MOSQUITO TRAP AGO, 2PK (ET5220.6)
- GARDENA Gardena 36826 0.62 in. Garden Hose Repair Quick Connector Nylon-ABS (7439912)
- CORE TARPS 64 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X64)
- STENS Pre Air Filter For Briggs Stratton 4212 697292 100-648 (100-648)
- STENS Kholer Air Filter Combo For Cub Cadet Ltx1040 Ltx1045 055-441 (055-441)
- STENS New Inner Air Filter For Case 420Ct, 445Ct, 40Xt, 1840 And 1845 Loaders, 410. 420, 430 (102-077)
- STENS Air Filter Shop Pack Fits Honda 17210-Ze3-505 17210-Ze3-010 (100-978)
- STENS Air Filter Foam For Tecumseh Lev100 Ovrm55 Tvs75 Tvs90 (100-479)
- STENS Air Filter For Briggs & Stratton 4213, 5079, 5079H Lawn Mowers (100-640)
- STENS Inner Air Filter For 5101542 055-165 (055-165)
- Stens Engine Air Filters