Shop All Lawn Mower Accessories
Stens
Air Filter, 3 3/4 In.
Mfr # 100073
Zoro # G4231421
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size H 3-3/4 in
- Application Briggs & Stratton/393957s
- For Use With Briggs & Stratton 170400, 171400, 190400, 195400, 220400, 222400, 233400, 243400, 252400, 254400, 290400, 302400, 303400 and 326400; for 7 thru 18 hp horizontal engines;
- Diameter OD 4-1/4 in ID 1-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100073
- Zoro # G4231421
- UPC # 023899000357
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Size | H 3-3/4 in |
Diameter | OD 4-1/4 in ID 1-7/8 in |
Details
Item | Air Filter |
Application | Briggs & Stratton/393957s |
For Use With | Briggs & Stratton 170400, 171400, 190400, 195400, 220400, 222400, 233400, 243400, 252400, 254400, 290400, 302400, 303400 and 326400; for 7 thru 18 hp horizontal engines; |
Description
Air Filter, For Use With Briggs & Stratton 170400, 171400, 190400, 195400, 220400, 222400, 233400, 243400, 252400, 254400, 290400, 302400, 303400 and 326400; for 7 thru 18 HP horizontal engines;, Application Briggs & Stratton/393957s, Diameter OD 4-1/4 In. ID 1-7/8 In., Size H 3-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Roto Digger, 30" X 1.75" dia. (IRD-2)
- STENS Starter Key, For Indak Switches, PK2 (430009)
- LOGO BRANDS Auburn Elite Chair (110-12E)
- OREGON AdvanceCut Bar, .325"Ptch, .058"Gauge, D009 Bar Mnt, 24" (248SFHD009)
- STENS Fuel Cap With Gauge, ID 2 In. (125260)
- STENS Mulching Blade For Exmark Lazer Z, Lazer Xp, Turf Ranger, Turf Tracer (355-205)
- STENS Bump Feed Trimmer Head (385154)
- STENS Flat Idler For Ayp 48" Deck, 2003 And Newer 175820, 532175820, 532175820 (280-239)
- STENS Air Filter Combo, 3 In. (100818)
- STENS Air Filter Combo, 3 9/16 In. (100012)
- MTD Kit Spindle Replac (753-05319)
- Stens Lawn Mower Accessories