Shop All Lawn Mower Accessories
Stens
Air Filter, 2 7/16 In.
Mfr # 100016
Zoro # G4341915
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter OD 7 in ID 5-9/16 in
- Application Kohler/47 083 03-s1
- Size H 2-7/16 in
- For Use With John Deere F620, F680, F687, M653 ZTrak mowers, 200, 210, 212, 214, 216, 300, 312, 314, 316 and 400 lawn tractors, 800 Aercore Aerator Kohler CH18-CH26, CV17-CV23, K241, K301, K321, K341, K361, K532, K582; for 17 thru 22 hp engines; 12U790, 11X019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 100016
- Zoro # G4341915
- UPC # 023899000067
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Diameter | OD 7 in ID 5-9/16 in |
Size | H 2-7/16 in |
Details
Item | Air Filter |
Application | Kohler/47 083 03-s1 |
For Use With | John Deere F620, F680, F687, M653 ZTrak mowers, 200, 210, 212, 214, 216, 300, 312, 314, 316 and 400 lawn tractors, 800 Aercore Aerator Kohler CH18-CH26, CV17-CV23, K241, K301, K321, K341, K361, K532, K582; for 17 thru 22 hp engines; 12U790, 11X019 |
Description
Air Filter, For Use With John Deere F620, F680, F687, M653 ZTrak mowers, 200, 210, 212, 214, 216, 300, 312, 314, 316 and 400 lawn tractors, 800 Aercore Aerator Kohler CH18-CH26, CV17-CV23, K241, K301, K321, K341, K361, K532, K582; for 17 thru 22 HP engines; 12U790, 11X019, Application Kohler/47 083 03-s1, Diameter OD 7 In. ID 5-9/16 In., Size H 2-7/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAMAX 6x6 StoreMate Plus Vinyl Shed w/floor (30425)
- OREGON Mower Blade (95-615)
- REPEL Tick Defense, 6.5 oz, Aerosol Spray Can (94138)
- TARPCO SAFETY 24 ft x 36 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-24X36)
- STENS Heavy-duty Twist Feed Head (385407)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 (440-450)
- STENS Air Filter (102414)
- STENS Fuel Cap, ID 2 In. (125179)
- STENS Air Filter Combo, 4 3/4 In. (102008)
- STENS Air Filter, 1 5/16 In. (605228)
- MTD Mulch Kit-30 Mini (19A30013OEM)
- Stens Lawn Mowers & Accessories