Shop All Lawn Mower Accessories
Stens
Air Filter, 2 15/16 In.
Mfr # 100758
Zoro # G4341951
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Kohler/24 083 03-s
- Diameter OD 7 in ID 5-1/2 in
- For Use With John Deere M655 and M665 ZTrak mowers Kohler CH18, CH20, CV18-CV25, CH730-CH740 and CV675-CV740; for 18 thru 25 hp Command engines;12U764, 11X018, 12U705
- Size H 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 100758
- Zoro # G4341951
- UPC # 023899128136
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Diameter | OD 7 in ID 5-1/2 in |
Size | H 2-15/16 in |
Details
Item | Air Filter |
Application | Kohler/24 083 03-s |
For Use With | John Deere M655 and M665 ZTrak mowers Kohler CH18, CH20, CV18-CV25, CH730-CH740 and CV675-CV740; for 18 thru 25 hp Command engines;12U764, 11X018, 12U705 |
Description
Air Filter, For Use With John Deere M655 and M665 ZTrak mowers Kohler CH18, CH20, CV18-CV25, CH730-CH740 and CV675-CV740; for 18 thru 25 HP Command engines;12U764, 11X018, 12U705, Application Kohler/24 083 03-s, Diameter OD 7 In. ID 5-1/2 In., Size H 2-15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET M5 Replacement Variable Nozzle (XM5RVN)
- HYDRORAIN Tee, 1/2 in. Tube, 80 psi (37977)
- TERRO Dust Ant Killer 1 lb (T600)
- ZORO SELECT Semi-Pneumatic Wheel, 8 in., 60 lb. (1NXA7)
- STENS Mulching Blade For Exmark Lazer Z, Lazer Xp, Turf Ranger, Turf Tracer (355-205)
- STENS Air Filter, 1 3/4 In. (100107)
- STENS Fuel Cap, ID 2 In. (125223)
- STENS Flat Idler For Ayp 48" Deck, 2003 And Newer 175820, 532175820, 532175820 (280-239)
- STENS Ignition Switch For Ariens 991085, 991086 And 991087 Model Zero-Turn Mowers 04331700 Tractor (430-822)
- STENS Fuel Cap With Gauge, ID 2 In. (125260)
- HYDRO-GEAR Oil Filter, Spin-On (51563)
- Stens Lawn Mowers & Accessories