Shop All Propellers, Shafts & Accessories
Stens
Air Filter 102-358 For Kawasaki 11029-0018
Mfr # 102-358
Zoro # G004246746
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-5/8 in
- Height 1-5/16 in
- Length 8-5/8 in
- Replaces Kawasaki 11029-0018, 11029-7016, 11029-7021, Toro 108-2604
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 102-358
- Zoro # G004246746
- UPC # 23899254040
- Country of Origin China
- Category Propellers, Shafts & Accessories
Dimensions
Width | 2-5/8 in |
Height | 1-5/16 in |
Length | 8-5/8 in |
Details
Replaces | Kawasaki 11029-0018, 11029-7016, 11029-7021, Toro 108-2604 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Midwest Can 8500 5 Gallon Self Venting Diesel Can - Yellow; Pack Of 4 (123757)
- KOHLER Manifold Exhaust-Str Side (24 164 28-S)
- VELVAC Rubber Boot For 7-Way Socket (054017)
- GROTE Solenoid, Continous Duty, 3 Term, 100A, 12V (82-0308)
- STENS Air Filter Combo 100-210 For Kawasaki 11013-2204 (100-210)
- STENS Air Filter 100-160 For Kawasaki 11013-7002 (100-160)
- STENS Air Filter 102-442 For Kawasaki 11013-0752 (102-442)
- STENS Air Filter Combo 102-182 For Kawasaki 11013-2213 (102-182)
- STENS Air Filter 100-009 For Kawasaki 11013-2132 (100-009)
- STENS Air Filter 102-467 For Kawasaki 11013-2223 (102-467)
- SOLAS New Saturn, 3-Blade Propeller For Mercury, 17in Pitch, 13.25in Dia. (1431-133-17)
- Stens Propellers, Shafts & Accessories