Shop All Engine Air Filters
Stens
Air Filter 102-001 For Honda 17210-759-013
Mfr # 102-001
Zoro # G304246743
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Outside Dia. 4-1/4 in
- Replaces Honda 17210-759-013
- Inside Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 102-001
- Zoro # G304246743
- UPC # 23899408849
- Country of Origin China
- Category Engine Air Filters
Dimensions
Height | 8 in |
Outside Dia. | 4-1/4 in |
Inside Dia. | 1-3/4 in |
Details
Replaces | Honda 17210-759-013 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGRASS 20 in x 20 in Tarp, Blue (GR20400)
- CUSTOM MOLDED PRODUCTS Clear Glass Lid Power Clean Tab Ultra VS Chlorinator (25280150000)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584294)
- BONIDE PRODUCTS WEED&GRASS KLR RTU GL (758)
- STENS Air Filter For Briggs & Stratton 146700 147700 170700 171700 (100-545)
- STENS Air Filter For Briggs & Stratton 4213, 5079, 5079H Lawn Mowers (100-640)
- STENS New Air Filter For Toro Timecutter With 42 In. And 50 In. Decks And V-Twin Engines, Exmark 136-7806 (100-162)
- STENS Air Filter For Briggs & Stratton 123J02 123J09 12U802 12V802 (100-184)
- STENS Air Filter Combo For Briggs & Stratton Oem : 797033 (102-396)
- STENS Air Filter 102-899 For Shindaiwa A226000530 (102-899)
- BRIGGS & STRATTON Air Filter (270093)
- Stens Engine Air Filters