Shop All Automotive Engine Air Filters
Stens
Air Filter 100-895 For Tecumseh 36356
Mfr # 100-895
Zoro # G304246958
product price: $18.29
/ea
$18.29
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
- Brand Stens
- MFR # 100-895
- Zoro # G304246958
- UPC # 23899095643
- Country of Origin Mexico
- Category Automotive Engine Air Filters
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
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
- EATON BUSSMANN Automotive Circuit Breaker, CB185 Series, 50 A (CB185-50)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 7-3/32 In (BT8930)
- SAFETY SEAL PLUG KIT AUTO DELUXE 30 (SSLKAP30)
- BALDWIN FILTERS Air Filter, 9-29/32 x 4-13/32 in. (PA4458)
- STENS Air Filter For Honda Gx630 Gx690 100-005 17210-Z6L-010 (100-005)
- STENS Air Filter For Stihl Oem : 4224 141 0300 (605-749)
- STENS Air Filter 100-883 For Tecumseh 35500 (100-883)
- STENS 277-32603-08 Air Filter For Subaru (058-033)
- STENS Air Filter For Kohler Oem :17 883 01-S1 (102-980)
- STENS Air Filter 100-598 For Generac 78601Gs (100-598)
- BALDWIN FILTERS Air Filter Element, 10-1/4" H x 10-1/4" L (PA30163)
- Stens Automotive Engine Air Filters