Shop All Engine Air Filters
This Product is Discontinued
Stens
Air Filter 100-727 For Toro/Wheel Horse 81-0100 (Discontinued)
Mfr # 100-727
Zoro # G904246945
This Product is Discontinued
Key Features
- Height 1-1/4 in
- Length 6-1/2 in
- Width 3-5/8 in
- Replaces Toro 81-0100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-727
- Zoro # G904246945
- UPC # 23899001859
- Country of Origin United States
- Category Engine Air Filters
Dimensions
Height | 1-1/4 in |
Length | 6-1/2 in |
Width | 3-5/8 in |
Details
Replaces | Toro 81-0100 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.