Shop All Automotive Engine Air Filters
Stens
Air Filter 100-008 For Tecumseh 30727
Mfr # 100-008
Zoro # G804246823
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Outside Dia. 3-3/4 in
- Features Metal top
- Inside Dia. 2-3/8 in
- Replaces Cub Cadet 488619, 488619-R1, PE-30727, TC-30727, John Deere AM30900, Tecumseh 30727, Western Plow 93028
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100-008
- Zoro # G804246823
- UPC # 23899000029
- Country of Origin China
- Category Automotive Engine Air Filters
Dimensions
Height | 2 in |
Outside Dia. | 3-3/4 in |
Inside Dia. | 2-3/8 in |
Details
Features | Metal top |
Replaces | Cub Cadet 488619, 488619-R1, PE-30727, TC-30727, John Deere AM30900, Tecumseh 30727, Western Plow 93028 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Flt 4-Way Connector Dust Cover Set, 58761 (58761)
- SMARTWASHER Parts Washer Cleaning Solution (14720)
- SHARK INDUSTRIES Paste Euro Lube Brush for Tire Rims - 1" Diameter (15218)
- KOHLER Manifold Exhaust (24 164 05-S)
- STENS Air Filter For Stihl Oem : 1141 120 1600 (605-205)
- STENS Air Filter Combo 100-012 For Honda 17210-Ze3-505 (100-012)
- STENS Air Filter Combo 102-719 For Honda 17010-Zj1-000 (102-719)
- STENS Air Filter 100-895 For Tecumseh 36356 (100-895)
- STENS Air Filter For Gb Stihl Oem : 4223 141 0300 (605-228)
- STENS Air Filter For Subaru 263-32610-A1 Eh63 Eh64 And Eh65 (100-745)
- BALDWIN FILTERS Air Filter, 13-13/16 x 14 in. (LL1630-2)
- Stens Automotive Engine Air Filters