Shop All Lawn Mower Accessories
Stens
Air Filter, 1 5/16 In.
Mfr # 605228
Zoro # G4127173
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size H 1-15/16 in W 3-1/2 in
- Application Stihl/4223 141 0300
- For Use With Stihl TS400 Cutquik saws, 11W987
- Length 5 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 605228
- Zoro # G4127173
- UPC # 023899180660
- Country of Origin China
- Category Lawn Mower Accessories
Dimensions
Size | H 1-15/16 in W 3-1/2 in |
Length | 5 5/16 in |
Details
Item | Air Filter |
Application | Stihl/4223 141 0300 |
For Use With | Stihl TS400 Cutquik saws, 11W987 |
Description
Air Filter, For Use With Stihl TS400 Cutquik saws, 11W987, Application Stihl/4223 141 0300, Length 5-5/16 In., Size H 1-15/16 In. W 3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Replacement Plug 50 Amp (55255)
- TARPS NOW 10 ft x 10 ft 20 Mil Tarp, Clear, Clear PVC (FS-CV20-1010)
- FELCO Picking And Trimming Snip (FELCO 300)
- ORBIT Thumb Ctrl Nozzle 7Ptrn (58993)
- STENS Air Filter (102414)
- STENS Interlock Switch (430702)
- STENS Carburetor For Stihl Ts 410, Ts 420 4238 120 0600 C1Q-S118 616-420 (616-420)
- STENS Oem Spec Belt, 1/2 W In. (265163)
- STENS Bump Feed Trimmer Head (385154)
- STENS Wheel Bearing For Ariens Rear Height Adjuster 05408900 Lawn Mowers (230-128)
- OREGON Mower Blade, 22-11/16 " L, 3 " W (492-732)
- Stens Lawn Mower Accessories