Shop All Lawn Mower Accessories
Stens
Air Filter, 1 3/8 In.
Mfr # 100529
Zoro # G4072232
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/4 in
- For Use With Briggs & Stratton 92500 with two slanted side; for 3 and 3.5 HP automatic choke vertical engines
- Application Briggs & Stratton/270579s
- Size H 1-3/8 in W 3-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 100529
- Zoro # G4072232
- UPC # 023899001408
- Country of Origin United States
- Category Lawn Mower Accessories
Dimensions
Length | 5 1/4 in |
Size | H 1-3/8 in W 3-5/8 in |
Details
Item | Air Filter |
For Use With | Briggs & Stratton 92500 with two slanted side; for 3 and 3.5 HP automatic choke vertical engines |
Application | Briggs & Stratton/270579s |
Description
Air Filter, For Use With Briggs & Stratton 92500 with two slanted side; for 3 and 3.5 HP automatic choke vertical engines, Application Briggs & Stratton/270579s, Length 5-1/4 In., Size H 1-3/8 In. W 3-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® 30 Yellowfin Tuna (XRMAG30YFT)
- SUNBLASTER Link Cord, 24 (SL0900239)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- OREGON Mower Blade (91-456)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 114P02 796500 440-411 (440-411)
- STENS Ignition Coil Fits Oem - Briggs & Stratton 845606 440-450 (440-450)
- STENS Air Filter, 1/2 In. (100859)
- STENS Engine Stop Switch (430602)
- STENS Air Filter (100085)
- STENS Interlock Switch (430686)
- CUB CADET Blade Adapter, 25mm (74804096)
- Stens Lawn Mowers & Accessories