Shop All Toilet Repair Parts
Stens
Air Filter 055-301 For Kohler 20 083 06-S
Mfr # 055-301
Zoro # G804247011
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5-3/8 in
- Length 6-3/4 in
- Replaces Ariens 21541600, Craftsman 24642, Cub Cadet KH-20 883 02-S1, OCC-20 083 02, Husqvarna 577513401, Kohler 20 083 02, 20 083 02-S, 20 083 06, 20 083 06-S, 20 083 06-SP, Stens AF5200, Toro 20 083 06-S, 98018
- Height 1-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Stens
- MFR # 055-301
- Zoro # G804247011
- UPC # 885612083081
- Country of Origin India
- Category Toilet Repair Parts
Dimensions
Width | 5-3/8 in |
Length | 6-3/4 in |
Height | 1-3/8 in |
Details
Replaces | Ariens 21541600, Craftsman 24642, Cub Cadet KH-20 883 02-S1, OCC-20 083 02, Husqvarna 577513401, Kohler 20 083 02, 20 083 02-S, 20 083 06, 20 083 06-S, 20 083 06-SP, Stens AF5200, Toro 20 083 06-S, 98018 |
Description
Combining the best of value and performance, Stens air filters block dust, pollen, dirt, insects and other contaminants from entering the engine, while also allowing sufficient amounts of air to flow through the system. For best operation, your engine needs to be free of all of those contaminants, but it needs air flow to allow the internal combustion engine to work at maximum efficiency. As a recognized name in the outdoor power equipment industry, Stens has earned a reputation for producing best-of-class quality air filters. Owners of outdoor power equipment can expect enhanced performance, reduced engine wear and efficient operation of their machines equipped with a Stens air filter. Thanks to Stens exact-fit design, every air filter is made to match the original air filter used in outdoor power equipment. A perfect fit ensures high-level protection for the engine and simple installation of the filter. Air filters should be replaced on a regular schedule or sooner if environmental conditions require it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER String Wound Filter Cartridge, 10 gpm, 50 Micron, 2-7/16" O.D., 20 in H, 6 PK (11R20A)
- TW METALS SS Tubing, 304, 2 Sq x .120 WA, 8 ft. (39023-8)
- FULFLO Bag Filter Housing, 304 SS, 2 In NPT (EBG1D2T)
- MOEN Escutcheon Plt Chrm Moen (179102)
- STENS Air Filter 100-026 For Kohler 14 083 09-S (100-026)
- STENS Air Filter 055-025 For Kohler 47 083 03-S1 (055-025)
- STENS Inner Air Filter 100-780 For Kohler 25 083 04-S (100-780)
- STENS Inner Air Filter 100-541 For Kohler 25 083 03-S (100-541)
- STENS Air Filter 055-225 For Kohler 25 083 02-S (055-225)
- STENS Air Filter 100-040 For Kohler 235116-S (100-040)
- Stens Toilet Repair Parts