Shop All Pressure Washer Parts
Stens
8000 Maximum Psi Pressure Washer Gauge Accessory Kit 1/4In.
Mfr # 758-965
Zoro # G704263302
original price:
$15.89
15% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 8000 psi
- Mount Back Mount
- Size 2 in
- Inlet Thread Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 758-965
- Zoro # G704263302
- UPC # 23899549603
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Size | 2 in |
Details
Max. Pressure | 8000 psi |
Mount | Back Mount |
Inlet Thread Type | MNPT |
Description
Stens Pressure Washer Gauge is a great OEM replacement option to keep your outdoor power equipment running at the top of its game. We offer control for a variety of applications such as lawn mowers, snowblowers, chainsaws and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Neutral Density Filter, for Ill Laser (9139)
- BEST Spring Hinge, Steel, 125.0 lb. Load Cap. (2060R45X45SPRINGDOORHINGE32DST)
- COGHLANS Camp Mirror 5X7" (650)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-20X40)
- STENS Pressure Washer Gauge 758-961 1/8 Inlet 6000 Psi (758-961)
- A.R. BLUE CLEAN Swivel, Brass, 4500 psi (SW703)
- A.R. NORTH AMERICA AR North America PW909100K Universal Electric Pressure Washer Gun Replacement Kit (PW909100K)
- MI-T-M Thermal Relief Valve (22-0371)
- FLOTEC Flex Vane Impeller (RP4940-22)
- A.R. NORTH AMERICA High/Low Variable Nozzle, 1.30 (0204008050)
- ZORO SELECT Quick Connect Plug, 1/4 (M)NPT (1MDG8)
- Stens Pressure Washer Parts