Shop All Chainsaw Parts & Accessories
Stens
20" Solid Nose Bar .050 Gauge Stihl - 024 H2502081-4025Ss
Mfr # 078-2017
Zoro # G704246831
product price: $72.39
/ea
$72.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 in
- Bar Type Solid Nose
- Replaces GB SN20-50, Oregon Ref. 200ATMD025, Silver Streak H2502081-4025SS
- Number of Drive Links 81
- Chainsaw Gauge 0.05 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Stens
- MFR # 078-2017
- Zoro # G704246831
- UPC # 23899309979
- Country of Origin China
- Category Chainsaw Parts & Accessories
Dimensions
Length | 20 in |
Details
Bar Type | Solid Nose |
Replaces | GB SN20-50, Oregon Ref. 200ATMD025, Silver Streak H2502081-4025SS |
Number of Drive Links | 81 |
Chainsaw Gauge | 0.05 in |
Chainsaw Pitch | 3/8 in or 0.325 in |
Description
Stens Solid Sprocket Nose Bar provide a great replacement to keep your small engine outdoor power equipment running sharply. Easy to install and easy to use. All Stens sprocket bars meet or exceed OEM standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUNTY HUNTER Bounty Headphones (HEAD-W)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- HOKLARTHERM Piston for Automatic Opener (Riga Replacement Piston)
- BAXTON STUDIO Jasper Oak Finished 2-Door Wood Cat Litter Box Cover House (157-9543)
- STENS Cylinder Assembly For Husqvarna 455 And 460 Chainsaws 537320402, 537191401 (632-830)
- STENS Chainsaw Chain Adjuster Fits Stihl 1125 007 1021 (635-361)
- STENS Antivibe Mount For Husqvarna 362, 365, 371, 372, 575 And 576 Chainsaws; 635-301 (635-301)
- STENS Carburetor Stihl Ts400 Cutquik Concrete Saw 4223-120-0652 (615-014)
- STENS Drag Link For Husqvarna Several Lawn Tractors 2001 And Newer 532175121; 245-408 (245-408)
- STENS Cylinder Assembly For Wacker Wm80 0099336 Bore Size 45 Mm, Includes Piston, Rings, Pin And Clips (632-748)
- SUNBELT Top Saw Chainsaw Tool 4.6" x3" x1.5" (A-B1CS101)
- Stens Chainsaws & Accessories